Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit ULT2830SS - 30"W 425 CFM Convertible Range Hood, Stainless Steel Finish

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Summit ULT2830SS - 30"W 425 CFM Convertible Range Hood, Stainless Steel Finish

Item #: WBB678906

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 436.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 30"W 425 CFM Convertible Range Hood, Stainless Steel Finish

SUMMIT's exclusive ULT series of 425CFM range hoods offer superior construction, full features, and modern style. The ULT2830SS is a 30 inch wide range hood with a stainless steel finish. This convertible hood can be used for ducted or ductless operation with variable speed options. Additional features include a washable aluminum filter and dual lights with the bulbs included. Made in the U.S.A. and available in four sizes, SUMMIT's ultra series is the best bet for users in the market for quality hoods at value prices.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERULT2830SS
    • WIDTH INCHES30
    • DEPTH INCHES19
    • HEIGHT INCHES8
    • PARTS/LABOR WARRANTY1 Year
    • MAX AIR MOVEMENT410
    • VENTING TYPEConvertible
    • BODY FINISHStainless Steel
    • UNDER HOOD LIGHTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!