Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit WNL05P - Cooktop, Electric, 4 Burners, Battery Start, White, 20" x 30" x 3-3/4"

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Summit WNL05P - Cooktop, Electric, 4 Burners, Battery Start, White, 20" x 30" x 3-3/4"

Item #: WBB1892944

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 310.95
Product Information
Customer Review
Product Q&A
Summit WNL05P - Cooktop, Electric, 4 Burners, Battery Start, White, 20" x 30" x 3-3/4"

Summit's built-in gas cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs.

The WNL05P is a 30" wide cooktop with a scratch resistant porcelain surface in white. Four 9000 BTU open burners run on battery start ignition and natural gas and include durable porcelain enameled steel grates. A recessed top helps to contain spills. To convert this unit for LP gas, order the Kit LP.

All Summit WNL series gas cooktops are made in the USA. Additional choices are available in black, or chrome.

Features:
  • Porcelain enamel surface offers easy cleanup and long-term durability
  • Wide range of flame adjustment allows you to get more precision in heating
  • Made in the USA

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERWNL05P
    • DESCRIPTIONCooktop
    • WIDTH INCHES30
    • DEPTH INCHES20
    • HEIGHT INCHES3-3/4
    • WARRANTY1 Year
    • BTU PER BURNER9000
    • NUMBER OF BURNERS4
    • BODY FINISHWhite
    • BURNER TEMPERATURE CONTROLDial
    • MADE IN THE USAMade In The USA
    • COOKTOP SURFACEPainted
    • IGNITION TYPEBattery Start
    • COUNTERTOP CUTOUT DEPTH INCHES18-5/8
    • WEIGHT LBS32
    • COUNTERTOP CUTOUT WIDTH INCHES28-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!