Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle HL8285GB21 - FlexiGlow™ Dual Arm Heat Lamp W/ Board & Pan 24", Gold
See all 16 items in product family

Carlisle HL8285GB21 - FlexiGlow™ Dual Arm Heat Lamp W/ Board & Pan 24", Gold

Item #: WBB637352

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,061.40 Save up to 45%
Price: $ 580.00
Product Information
Customer Review
Product Q&A
FlexiGlow™ Dual Arm Heat Lamp W/ Board & Pan 24" - Gold

Features:
  • Two flex arms provide heating for separate products
  • Vinyl-coated arms help keep unit sanitary
  • Includes two 250-watt Red bulbs
  • Spun aluminum shade with flared rim for added strength
  • Drilled shade for increased heat dissipation
  • Optional NSF Listed maple cutting board and drip pan is perfect for a front-of-the-house carving station
  • Gold Anodized finish offers an elegant look
  • Ideal for catering, banquet halls, hotels, or rental companies
  • Rated UL recognized

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERHL8285GB21
    • DESCRIPTIONHeat Lamp
    • WIDTH INCHES26
    • HEIGHT INCHES24
    • COLOR FINISHAluminum
    • MATERIALAluminum
    • DIAMETER INCHES18
    • LENGTH INCHES18
    • CASE QUANTITY1
    • TRADEMARKFlexiGlow™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!