discount codeFree shipping over 300

Applied at checkout

Carlisle HL8185GB21 - FlexiGlow™ Single Arm Heat Lamp W/ Board & Pan 24", Gold

Carlisle HL8185GB21 - FlexiGlow™ Single Arm Heat Lamp W/ Board & Pan 24", Gold

Item #: WBB637734

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,094.20 up to 64% OFF

Price: $389.95

Quantity

Popular item in this category

Customers Also Viewed

FlexiGlow™ Single Arm Heat Lamp W/ Board & Pan 24" - Gold

Features:
  • Switch located away from the heat source
  • Includes 250 watt Red bulb
  • Spun aluminum shade with flared rim for added strength
  • Drilled shade for increased heat dissipation
  • Optional NSF Listed maple cutting board and drip pan is perfect for a front-of-the-house carving station
  • Gold Anodized finish offers an elegant look
  • Ideal for catering, banquet halls, hotels, or rental companies
  • Rated UL recognized

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERHL8185GB21
  • DESCRIPTIONHeat Lamp
  • WIDTH INCHES26
  • HEIGHT INCHES24
  • COLOR FINISHAluminum
  • DIAMETER INCHES18
  • LENGTH INCHES18
  • TRADEMARKFlexiGlow™
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle HL8185GB21 - FlexiGlow™ Single Arm Heat Lamp W/ Board & Pan 24", Gold

Carlisle HL8185GB21 - FlexiGlow™ Single Arm Heat Lamp W/ Board & Pan 24", Gold

Item #: WBB637734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top