Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Heating Lamp, 24"H - 33"H, UL, Aluminum, HTLP-2B
See all 35 items in product family

Update International Heating Lamp, 24"H - 33"H, UL, Aluminum, HTLP-2B

Item #: WBB1230578

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Update International Heating Lamp, 24"H - 33"H, UL, Aluminum, HTLP-2B

Fully adjustable height range of 24 inches to 33 inches. Complete with two 250 watt shatter-proof bulbs. Stand is weighted for added stability. UL Listed, ETL Approved

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERHTLP-2B
    • DESCRIPTIONHeating Lamps, Fully Adjustable Height Range Of 24 Inches To 33 Inches Ul Listed
    • HEIGHT INCHES33
    • WATTS250
    • DIMENSIONS24"H - 33"H
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!