discount codeFree shipping over 300

Applied at checkout

Adcraft W1200WR/B - Food Cooker/Warmer, Round, 7/11 Qt., 120V, Stainless Steel, Black

Adcraft W1200WR/B - Food Cooker/Warmer, Round, 7/11 Qt., 120V, Stainless Steel, Black

Item #: WBB1657445

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Quantity

Popular item in this category

Adcraft FW-1200WR - Food Cooker/Warmer, 7/11 Qt., Round, 120V

Usually ships in 3 to 6 days

Not Yet Rated

$138.95

Customers Also Viewed

Adcraft W1200WR/B - Food Cooker/Warmer, Round, 7/11 Qt., 120V, Stainless Steel, Black

Adcraft's 7/11 quart round cooker/warmer is constructed with a 20 gauge 18/8 stainless steel interior liner. The exterior has a matte black finish that makes it great for using in the front of the house to hold sauces, soups, gravies and so much more.

This item can be used as a slow cooker or food warmer. It has a manual temperature control knob that ranges up to 212°F. The included adapter ring easily converts the item from 11 Qts. to 7 Qts. with the use of a smaller inset. Insets not included. Overall dimensions are 12-1/2"H x 10-1/4" Diameter. 120V, 1200W, 10 Amps. NEMA 5-15 plug. UL and UL EPH.

Product Specifications

  • BRANDAdcraft
  • MANUFACTURER PART NUMBERFW-1200WR/B
  • DESCRIPTION7/11 Qt. Round Cooker/Warmer
  • TYPECooker/Warmer
  • WIDTH INCHES12-1/2
  • DEPTH INCHES13-1/2
  • HEIGHT INCHES10
  • APPROVALS OR CERTIFICATIONSUL, UL EPH
  • COLOR FINISHMatte Black
  • WATTS1200
  • WEIGHT LBS10
  • CAPACITY7 & 11 Qts.
  • VOLTS120
  • AMPS10
  • KNOBSPlastic
  • POWER CORD LENGTH FEET5
  • PLUG TYPENEMA 5-15P
  • LIMITED WARRANTY1 Year
  • CONSTRUCTION20 Gauge 18/8 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adcraft W1200WR/B - Food Cooker/Warmer, Round, 7/11 Qt., 120V, Stainless Steel, Black

Adcraft W1200WR/B - Food Cooker/Warmer, Round, 7/11 Qt., 120V, Stainless Steel, Black

Item #: WBB1657445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top