Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Slicers

12 Results

Free Shipping

Brand

Voltage

Type

View All Width
View All Height
12 Results
Compare
1
1
$1,449.00
Ships in 5 Business Days

Horsepower

1 HP

Voltage

120 V

Width

21 in

Depth

18 in

Compare
1
1
$1,449.00
Free Shipping
Ships in 2 Business Days

Horsepower

1/2 HP

Voltage

120 V

Width

19 in

Depth

17 in

Compare
1
1
$1,035.00
Free Shipping
Ships in 2 Business Days

Horsepower

1/3 HP

Voltage

120 V

Width

23-1/5 in

Depth

16 in

Compare
BESTSELLER
1
1
$1,699.00
Ships in 2 Business Days

Horsepower

1-/12 HP

Voltage

110 V

Compare
1
1
$4,969.00
Free Shipping
Ships in 2 Business Days

Width

28 in

Depth

27-1/2 in

Height

33-1/2 in

Compare
1
1
$1,449.00
Ships in 2 Business Days

Horsepower

1 HP

Voltage

110 V