Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Sirman - 12'' Manual Electric Slicer
See all 23 items in product family

Eurodib/ Sirman - 12'' Manual Electric Slicer

Item #: WBB283905

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,104.00
Product Information
Customer Review
Product Q&A
Eurodib / Sirman Electric 12" Meat Slicer Is Ideal For Any Deli, Butcher Shop, Diner, Restaurant And More.

Enclosed and sealed belt pulley. Slicers are compact, and constructed from polished, anodized aluminum alloy. Features a fan cooled motor. Knife ring guard for safety. One-piece chromium plated knife. Easy to carry for catering needs. Built-in removable sharpener. Blade inclination 38°. 1 Year Limited Warranty. NSF and UL approved

Product Specifications

    • BRANDSIRMAN
    • MANUFACTURERS PART NUMBERMIRRA 300
    • TYPEBelt Driven
    • WIDTH INCHES23
    • HEIGHT INCHES19-1/2
    • APPROVALNSF Listed
    • COLOR FINISHSilver
    • WATTS380
    • STYLEGravity Feed, Manual
    • BLADE DIAMETER INCHES12
    • PACKAGE QUANTITY1
    • AMPS3.5
    • VOLTS110
    • LENGTH INCHES24
    • CONSTRUCTIONAluminum/Stainless Steel
    • HORSEPOWER1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed