Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Butter Spreader, Heated, 220 V
See all 3 items in product family

Butter Spreader, Heated, 220 V

Item #: WBB442033

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 148.50
Product Information
Warranty
Customer Review
Product Q&A
Butter Spreader, Heated, 220 V

Here's the easiest and most efficient way to spread one pound of butter. Roller design promotes even, consistent application on all sorts of menu items, for economical portion control and best food flavor.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER8150-RS1-220
    • WIDTH INCHES5-13/16
    • DEPTH INCHES8
    • HEIGHT INCHES3-5/16
    • WATTS24
    • CAPACITY1 lb
    • AMPS0.1
    • VOLTS220
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!