Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Sirman - Small Single Panini Grill - Ribbed 110 Volt

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Eurodib/ Sirman - Small Single Panini Grill - Ribbed 110 Volt

Item #: WBB283998

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 540.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Eurodib / Sirman Small Panini Grill Is Perfect For Heating And Grilling Panini's, Quesadillas, Burritos, Wraps And More.

Made using a non-scratch cast iron cooking surface and stainless steel body. Self-balancing top cooking surfaces that allow easy opening and closing, and stay in place. Grease receptacle is front-mounted and easily removable using two handles. Spring cover is removable for accessibility. Includes a scraping brush for maintenance. UL and ETL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDSIRMAN
    • MANUFACTURERS PART NUMBERELIO_110v
    • DESCRIPTIONSmall Single Panini Grill
    • WIDTH INCHES11-2/5
    • DEPTH INCHES17
    • HEIGHT INCHES9-3/10
    • APPROVALS OR CERTIFICATIONSNSF Listed
    • COLOR FINISHSilver
    • WATTS1700
    • STYLEPanini
    • PACKAGE QUANTITY1
    • AMPS16
    • VOLTS110
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!