Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coffee Pro Toaster, 4-Slice, 12-1/2"W x 11-1/2"D x 8-1/4"H, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Coffee Pro Toaster, 4-Slice, 12-1/2"W x 11-1/2"D x 8-1/4"H, Stainless Steel

Item #: WBB916622

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $61.95 ea.
2+ $58.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Coffee Pro Toaster, 4-Slice, 12-1/2"W x 11-1/2"D x 8-1/4"H, Stainless Steel

Four-slice toaster toasts, reheats and defrosts. Slots adjust for bagels, bread and more. Design features an LED, three-prong 3' cord, and independent controls. Toaster includes a crumb tray and has stainless steel housing. UL listed.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDCoffee Pro
    • MANUFACTURERS PART NUMBERCFPOG8166
    • DESCRIPTION4-Slice Toaster
    • WIDTH INCHES12-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES8-1/4
    • APPROVALS OR CERTIFICATIONSUL
    • WATTS1500
    • CAPACITY4 Slices
    • VOLTS120
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!