Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Orved - 12 x 16 Vacuum Channelled Bags (100 Microns)

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Eurodib/ Orved - 12 x 16 Vacuum Channelled Bags (100 Microns)

Item #: WBB283992

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Eurodib/Orved 12" x 16" Vacuum Channelled Bags, 100 Microns

Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. Eurodib/Orved Vacuum Channelled Bags are made for chamber machines and external vacuum machines. Bags may be used for long-term storing and freezing, and can withstand temperatures of up to 175°F. Bags measure 12" x 16". Sold in case quantities of 100.

Product Specifications

    • BRANDORVED
    • MANUFACTURERS PART NUMBERCB100-4
    • WIDTH INCHES12
    • HEIGHT INCHES16
    • COLOR FINISHClear
    • LENGTH INCHES16
    • MIL3.6
    • MICRONS100
    • PACKAGE QUANTITY100 Bags/Case
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!