Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Orved - 16 x 24 Smooth Vacuum Bags (90 Microns)

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Eurodib/ Orved - 16 x 24 Smooth Vacuum Bags (90 Microns)

Item #: WBB283956

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Eurodib/Orved 16" x 24" Smooth Vacuum Bags, 90 Microns

Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. Eurodib/Orved Smooth Vacuum Bags are made for chamber machines and may be used for long-term storing and freezing. Bags can withstand temperatures of up to 175°F. Bags measure 16" x 24". Sold in case quantities of 100.

Product Specifications

    • BRANDORVED
    • MANUFACTURERS PART NUMBERSB90-5
    • WIDTH INCHES16
    • HEIGHT INCHES16
    • COLOR FINISHClear
    • LENGTH INCHES24
    • MIL3.2
    • MICRONS90
    • PACKAGE QUANTITY100 Bags/Case
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!