Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Orved - Digital Vacuum Machine 900 Cf/H W Vertical Curve

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Eurodib/ Orved - Digital Vacuum Machine 900 Cf/H W Vertical Curve

Item #: WBB283951

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,422.00
Product Information
Customer Review
Product Q&A
Eurodib/ Orved Digital Vacuum Machine 900 Cf/H With Vertical Curve

Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. Eurodib/ Orved Digital Vacuum Machine 900 Cf/H With Vertical Curve features vacuum sensors and a gas injector system with two nozzles. Two daters for emboss data/ batch numbers. Digital operation with 10 programs. Internal and external vacuuming. Pump speed of 900 Cf/H. Accepts CB, SB and SCB bags (sold separately).

Product Specifications

    • BRANDORVED
    • MANUFACTURERS PART NUMBERSV41
    • WIDTH INCHES17-1/8
    • DEPTH INCHES19-5/8
    • HEIGHT INCHES18
    • APPROVALS OR CERTIFICATIONSNSF Listed
    • COLOR FINISHSilver
    • WATTS900
    • SEALING BEAM INCHES16-3/8
    • PUMP SPEED900
    • PACKAGE QUANTITY1
    • AMPS7.5
    • VOLTS120
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed