Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Orved - Vacuum Machine 420 CF/H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Eurodib/ Orved - Vacuum Machine 420 CF/H

Item #: WBB283948

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,493.25 Save up to 30%
Price: $ 5,242.00
Product Information
Customer Review
Product Q&A
Eurodib/Orved Digital Vacuum Machine 420 Cf/H

Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. The Eurodib/Orved Digital Vacuum Machine 420 Cf/H features a rounded vacuum chamber for easy cleaning. Electromechanical with internal and external vacuuming. Pump speed of 420 cf/h. Accepts CB, SB and SCB bags (sold separately).

Product Specifications

    • BRANDORVED
    • MANUFACTURERS PART NUMBERVM16
    • DESCRIPTIONChamber Vacuum Machine Electromechanical
    • WIDTH INCHES20-3/4
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES17
    • NEMA5-15
    • APPROVALNSF Listed
    • PARTS/LABOR WARRANTY1 Year
    • COLOR FINISHSilver
    • WEIGHT LBS.112.5
    • WATTS750
    • SEALING BEAM INCHES12-1/4
    • PUMP SPEED420
    • PACKAGE QUANTITY1
    • AMPS4.5
    • VOLTS120
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed