Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Orved - Vacuum Machine 900 CF/H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Eurodib/ Orved - Vacuum Machine 900 CF/H

Item #: WBB283949

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,709.00
Product Information
Customer Review
Product Q&A
Eurodib/Orved Digital Vacuum Machine 900 Cf/H

Eurodib/Orved Vacuum Sealers & Machines remove air from packaging to extend freshness and prevent oxidation or molding. The Eurodib/Orved Digital Vacuum Machine 900 Cf/H features a rounded vacuum chamber for easy cleaning. Electromechanical with internal and external vacuuming. Pump speed of 900 cf/h. Accepts CB, SB and SCB bags (sold separately).

Product Specifications

    • BRANDORVED
    • MANUFACTURERS PART NUMBERVM18
    • WIDTH INCHES21-1/2
    • DEPTH INCHES22-7/8
    • HEIGHT INCHES20
    • APPROVALNSF Listed
    • COLOR FINISHSilver
    • WATTS540
    • SEALING BEAM INCHES16-3/8
    • PUMP SPEED900
    • PACKAGE QUANTITY1
    • AMPS4.5
    • VOLTS120
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed