Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danby DWC508BLS - Wine Cooler, 50 Bottle, Built-in or Freestanding, LED Display, 23-3/4"W x 34-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Danby DWC508BLS - Wine Cooler, 50 Bottle, Built-in or Freestanding, LED Display, 23-3/4"W x 34-1/2"H

Item #: WBB429931

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 518.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Danby Wine Cooler, 50 Bottle Capacity, Built-in or Freestanding, LED Display, 23-3/4"W x 34-1/2"H

50 bottle (5.3 cu. ft.) capacity. Built-in or freestanding application. Temperature range of 40C- 180C (39.20F - 64.40F) Precise digital thermostat with LED display allows the temperature to be accurately set and monitored through the door. Interior LED light illuminates without the heat of an incandescent bulb. 6.5 sliding black wire shelves with beechwood face. Tempered glass door with stainless steel frame & handle. Reversible hinge for left or right hand opening, Unit dimensions 23 13/16 W x 23 11/16 D x 34 7/16 H. 115V.

Product Specifications

    • BRANDDanby®
    • TYPEWine Cooler
    • MANUFACTURER PART NUMBERDWC508BLS
    • MANUFACTURERS PART NUMBERDWC508BLS
    • DESCRIPTIONDWC508BLS Wine Cooler, 23-13/16 Inches W x 24-12/16 Inches D x 34-7/16 Inches H,
    • CAPACITY5.30 Cubic Feet / 50 Bottles
    • COLOR FINISHBlack/Platinum
    • WIDTH INCHES23-13/16
    • DEPTH INCHES24-12/16
    • HEIGHT INCHES34-7/16
    • TEMPERATURE RANGE39.2°F - 64.4°F
    • CAPACITY CUBIC FEET5.3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Product good, delivery not

Your review: So far the unit is working fine. The unit has two dents in it that I did not notice until we had discarded the packaging. The seal on the door is not as tight as it should be. Generally it is doing what we expected

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!