discount codeFree shipping over 300

Applied at checkout

Carlisle 1060101 - 12" x 18" Service Mat 7/16", Brown - Pkg Qty 6

Carlisle 1060101 - 12" x 18" Service Mat 7/16", Brown - Pkg Qty 6

Item #: WBB632240

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$41.95 ea.

Price: $251.70 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

12" x 18" Service Mat 18", 12", 7/16" - Brown

Features:

  • Non-slip mats help keep counter tops clean: Use anywhere mixed drinks are served
  • Molded-in pattern provides drainage for spilled drinks and wash downs with a sure grip for wet glassware
  • Bar Mats have drainage area for jigger, main area holds up to six glasses

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER1060101
  • DESCRIPTIONService Mat
  • WIDTH INCHES12
  • DEPTH INCHES--
  • HEIGHT INCHES0.44
  • PACKAGE QUANTITY6
  • CONSTRUCTIONThermoplastic Rubber
  • SPOUT COLORBrown
  • COLLAR COLOR--
  • NSFN
  • LENGTH INCHES18
  • CAPACITY OUNCES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1060101 - 12" x 18" Service Mat 7/16", Brown - Pkg Qty 6

Carlisle 1060101 - 12" x 18" Service Mat 7/16", Brown - Pkg Qty 6

Item #: WBB632240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top