discount codeFree shipping over 300

Applied at checkout

Carlisle 321107 - 2' x 10' Texliner Bar & Shelf Liner, 120" x 24", Clear

Carlisle 321107 - 2' x 10' Texliner Bar & Shelf Liner, 120" x 24", Clear

Item #: WBB632510

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Quantity

Popular item in this category

Carlisle 321103 - 2' x 10' Texliner Bar & Shelf Liner, 120" x 24", Black

Usually ships in 3 to 6 days

Not Yet Rated

$25.95

Customers Also Viewed

2' x 10' Texliner Roll 120" x 24" - Clear

Features:

  • Provides skid-resistance and high impact absorption
  • Net pattern allows thorough drainage, promoting rapid, fog-free drying; helps prevent bacteria growth
  • Resistant to food acids, grease, and detergents; conforms to FDA regulations
  • Lightweight Softliner is made of a softer, thicker material
  • Economically priced, Texliner is constructed of a firm, resilient plastic
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER321107
  • DESCRIPTIONBar Liner
  • COLOR FINISHClear
  • WIDTH INCHES24
  • PACKAGE QUANTITY1
  • CONSTRUCTIONPolyethylene (PE)
  • LENGTH INCHES120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 321107 - 2' x 10' Texliner Bar & Shelf Liner, 120" x 24", Clear

Carlisle 321107 - 2' x 10' Texliner Bar & Shelf Liner, 120" x 24", Clear

Item #: WBB632510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top