discount codeFree shipping over 300

Applied at checkout

Carlisle GR0903 - 3-Tier Glass Rimmer 7-7/8", 2-15/16", Black - Pkg Qty 12

Carlisle GR0903 - 3-Tier Glass Rimmer 7-7/8", 2-15/16", Black - Pkg Qty 12

Item #: WBB632574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $311.40 / Pkg of 12

Quantity

Popular item in this category

Carlisle 4046003 - Sparta® Twin Glass Washer 8", Black - Pkg Qty 6

Usually ships in 5 to 8 days

Not Yet Rated

$167.70

Customers Also Viewed

3-Tier Glass Rimmer 7-7/8", , 2-15/16" - Black

Features:

  • The best and fastest way to salt the rim of any glass
  • Two-tier unit provides consistent and even coat of salt every time

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERGR0903
  • DESCRIPTIONGlass Rimmer
  • COLOR FINISHBlack
  • HEIGHT INCHES2.95
  • PACKAGE QUANTITY12
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES6.25
  • LENGTH INCHES7.87
  • NSFN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle GR0903 - 3-Tier Glass Rimmer 7-7/8", 2-15/16", Black - Pkg Qty 12

Carlisle GR0903 - 3-Tier Glass Rimmer 7-7/8", 2-15/16", Black - Pkg Qty 12

Item #: WBB632574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top