discount codeFree shipping over 300

Applied at checkout

Carlisle 38705C - 5 Pint Condiment Caddies W/ One-Piece Lid 14-3/4", 5-5/8", 3-3/8", Stainless Steel

Carlisle 38705C - 5 Pint Condiment Caddies W/ One-Piece Lid 14-3/4", 5-5/8", 3-3/8", Stainless Steel

Item #: WBB632244

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Quantity

Popular item in this category

Customers Also Viewed

5 Pt. Condiment Caddies w/ One-Piece Lid 14-3/4", 5-5/8", 3-3/8" - Stainless Steel

Features:

  • The original industry standard since 1957
  • Rugged stainless steel construction for years of Use; rubber feet protect counter tops
  • Units available with solid or compartmented lids
  • Full size hinged lid units protect condiments from spills and contaminants
  • Individual compartment lids keep contents covered when not in Use
  • Notched lid models available for Use with spoons or ladles
  • Sanitary pint & quart inserts are easy to clean; (2) pints interchange with (1) quart, allowing you to mix and match to suit your needs

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER38705C
  • DESCRIPTIONCondiment Caddy
  • COLOR FINISHStainless Steel
  • WIDTH INCHES14-3/4
  • DEPTH INCHES5-5/8
  • HEIGHT INCHES3-3/8
  • PACKAGE QUANTITY1
  • CONSTRUCTIONStainless Steel
  • NUMBER OF COMPARTMENTS5
  • COMPARTMENT SIZEPint
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38705C - 5 Pint Condiment Caddies W/ One-Piece Lid 14-3/4", 5-5/8", 3-3/8", Stainless Steel

Carlisle 38705C - 5 Pint Condiment Caddies W/ One-Piece Lid 14-3/4", 5-5/8", 3-3/8", Stainless Steel

Item #: WBB632244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top