Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CD6 - Bar Condiment Dispenser, 6 Box
See all 62 items in product family

American Metalcraft CD6 - Bar Condiment Dispenser, 6 Box

Item #: WBB551585

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($127.80)

Price: $31.95
Product Information
Customer Review
Product Q&A
Bar Condiment Dispenser, 6 Box

Stainless Steel Condiment holders 4, 5 & 6 compartments for olives, lemons, limes, oranges, whatever you need. The sanitary plastic containers fit inside stainless steel unit. A clear, plastic hinged cover seals in freshness. Plastic containers hold 400 mL (13.5 oz.). 6 Container Dispenser 5-3/8" W x 3-3/16" D x 17-3/4" L (13.7 x 8.1 x 45.1 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERCD6
    • WIDTH INCHES17-3/4
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES3-1/4
    • CONSTRUCTIONStainless Steel
    • STYLE6 Compartment
    • NUMBER OF COMPARTMENTS6
    • COMPARTMENT SIZE13.5 Oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!