discount codeFree shipping over 300

Applied at checkout

American Metalcraft BARS7 - Bar Organizer, 8-1/2"W x 5-3/4"D x 4-1/2"H, 6 Compartments

American Metalcraft BARS7 - Bar Organizer, 8-1/2"W x 5-3/4"D x 4-1/2"H, 6 Compartments

Item #: WBB550956

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 2

Price: $53.95

Quantity

Popular item in this category

American Metalcraft PH202 - Professional & Home Bar Set, All Stainless

Usually ships in 7 to 10 days

Not Yet Rated

$39.95

Customers Also Viewed

Bar Organizer, 8-1/2"W X 5-3/4"D X 4-1/2"H, 6 Comp

Bar Caddies, Colorful bar accessories really "pop" in these new stainless steel caddies. Satin Finish 8-1/2" L x 5-3/4" W x 4-1/2" H

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERBARS7
  • COLOR FINISHSatin
  • WIDTH INCHES6
  • HEIGHT INCHES4.125
  • CONSTRUCTIONS/S
  • STYLE6 Compartment
  • LENGTH INCHES9.125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft BARS7 - Bar Organizer, 8-1/2"W x 5-3/4"D x 4-1/2"H, 6 Compartments

American Metalcraft BARS7 - Bar Organizer, 8-1/2"W x 5-3/4"D x 4-1/2"H, 6 Compartments

Item #: WBB550956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top