Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bar Service Mat - 18" x 12" x 5/8"
See all 52 items in product family

Bar Service Mat - 18" x 12" x 5/8"

Item #: WBB240938

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This NoTrax®restaurant quality bar service mat is perfect for use in restaurants, bars, or anywhere drinks are served. Molded rubber fingers keep glasses and bottles from "walking" on wet counters. Bar mats have insets for jigger storage and can hold up to six glasses. 18"L x 12"W x 5/8"D thick overall.

Product Specifications

    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT984490321
    • COLOR FINISHBlack
    • WIDTH INCHES12
    • PACKAGE QUANTITY1
    • CONSTRUCTIONGeneral Purpose Rubber
    • THICKNESS INCHES5/8
    • LENGTH INCHES18

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just what we wanted

Your review: Product was exactly as specified on the Global Industries website. Shipped quickly. Will order from Global Industries again!

Pros: Sturdy Excellent price

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!