Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BHS124 - Beehive Cocktail Shaker, 24 Oz., 3-Piece Set
See all 29 items in product family

American Metalcraft BHS124 - Beehive Cocktail Shaker, 24 Oz., 3-Piece Set

Item #: WBB551483

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($117.25)

Price: $16.75
Product Information
Customer Review
Product Q&A
Beehive Cocktail Shaker, 24 oz., 3-Piece Set

3-piece beehive stainless steel shakers. High polished mirror finish on shaker, strainer top, and jigger cap. 24 oz. (236mL) Shaker

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBHS124
    • DESCRIPTIONBeehive Cocktail Shaker
    • COLOR FINISHMirror Finish
    • WIDTH INCHES3.12
    • HEIGHT INCHES8.5
    • CONSTRUCTIONS/S
    • LENGTH INCHES3.125
    • CAPACITY OUNCES24
    • STYLEBeehive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!