Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco BM-1812K Service Mats, Black - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Winco BM-1812K Service Mats, Black - Pkg Qty 12

Item #: WBB1359990

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.56 Save up to 51%
$8.00 each

Sold in packages of 12

Price: $96.00
Product Information
Customer Review
Product Q&A
Winco BM-1812K Service Mats, Black

18" x 12" Service Mats, Black.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERBM-1812K
    • DESCRIPTIONService Mats
    • COLOR FINISHBlack
    • WIDTH INCHES12
    • PACKAGE QUANTITY12
    • LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed