discount codeFree shipping over 300

Applied at checkout

American Metalcraft CAB45 - Bottle/Can Opener, 4-1/2"

American Metalcraft CAB45 - Bottle/Can Opener, 4-1/2"

Item #: WBB552705

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $1.80

Quantity

Popular item in this category

Customers Also Viewed

Bottle/Can Opener, 4-1/2"

Bottle/Can Opener Heavy gauge tempered stainless steel. 4-1/2" long (11.4 cm).

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERCAB45
  • COLOR FINISHStainless
  • WIDTH INCHES1.5
  • HEIGHT INCHES1.5
  • CONSTRUCTIONS/S
  • LENGTH INCHES4.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft CAB45 - Bottle/Can Opener, 4-1/2"

American Metalcraft CAB45 - Bottle/Can Opener, 4-1/2"

Item #: WBB552705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top