discount codeFree shipping over 300

Applied at checkout

American Metalcraft LBO27 - Bottle Opener, 7" Long

American Metalcraft LBO27 - Bottle Opener, 7" Long

Item #: WBB552706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 33

Price: $2.14

Quantity

Popular item in this category

American Metalcraft WBO3 - Bottle Opener, Wall Mounted, 2" x 3-7/8"

Usually ships in 7 to 10 days

Not Yet Rated

$1.68

Customers Also Viewed

Bottle Opener, 7" Long

Large Flat Bottle Opener Stainless Steel 7" L x 1-5/8" W (17.8 x 4.1 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERLBO27
  • COLOR FINISHStainless
  • WIDTH INCHES1.625
  • HEIGHT INCHES.08
  • CONSTRUCTIONS/S
  • STYLEFlat
  • LENGTH INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

33 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft LBO27 - Bottle Opener, 7" Long

American Metalcraft LBO27 - Bottle Opener, 7" Long

Item #: WBB552706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top