Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft EBSS311 - Bottle Stopper, 3 Pack, Plastic
See all 9 items in product family

American Metalcraft EBSS311 - Bottle Stopper, 3 Pack, Plastic

Item #: WBB551289

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 19 ($115.90)

Price: $6.10
Product Information
Customer Review
Product Q&A
Bottle Stopper, 3 Pack, Plastic

Constructed of plastic for long lasting durability. Stops fizz and flavor from escaping. Brand is American Metal Craft. Color is Blue/Red/Yellow. Package quantity is 3/Case.

Product Specifications

    • BRANDAmerican Metalcraft
    • TYPEBottle Stopper
    • MANUFACTURER PART NUMBEREBSS311
    • COLOR FINISHBlue, Red, & Yellow
    • PACKAGE QUANTITY3/Case
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!