discount codeFree shipping over 300

Applied at checkout

American Metalcraft CC40 - Cap Catcher, 10-1/8"L x 5-1/4"W, Stainless Steel

American Metalcraft CC40 - Cap Catcher, 10-1/8"L x 5-1/4"W, Stainless Steel

Item #: WBB552897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $23.00

Quantity

Popular item in this category

American Metalcraft BROWNBM1218 - Bar Mat, 12" x 18" Long, One Piece, Brown

Usually ships in 7 to 10 days

Not Yet Rated

$17.25

Customers Also Viewed

Cap Catcher, 10-1/8"L X 5-1/4"W, Stainless Steel

Stainless steel Cap Catcher 10-1/8" L x 5-1/4 W" Cap catcher (25.7 x 13.34 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERCC40
  • COLOR FINISHStainless
  • WIDTH INCHES3.125
  • HEIGHT INCHES13.125
  • CONSTRUCTIONS/S
  • LENGTH INCHES5.375
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft CC40 - Cap Catcher, 10-1/8"L x 5-1/4"W, Stainless Steel

American Metalcraft CC40 - Cap Catcher, 10-1/8"L x 5-1/4"W, Stainless Steel

Item #: WBB552897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top