discount codeFree shipping over 300

Applied at checkout

Carlisle 608600 - Classic Cocktail 30 Oz., Stainless Steel - Pkg Qty 12

Carlisle 608600 - Classic Cocktail 30 Oz., Stainless Steel - Pkg Qty 12

Item #: WBB632552

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.25 ea.

Price: $219.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle BC0503 - Bar Caddy 9-1/2", 6-1/16", 4-3/16", Black - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$162.00

Customers Also Viewed

Classic Cocktail 30 Oz. - Stainless Steel

Features:

  • Bar Essential™ 18-8 mirror polished all stainless steel Classic 3-piece shaker (608600) has a vented pour spout that reduces splashing and spills; pieces fit together snugly for no-mess shaking
  • Gleaming and stylish 18-10 stainless Astor™ shakers (608612, 608615) are perfect for classic cocktails; built-in pour lip eliminates runs and heavy gauge construction reduces heat transfer - helps keep drinks cold

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER608600
  • DESCRIPTIONCocktail Shaker
  • COLOR FINISHStainless Steel
  • HEIGHT INCHES9.75
  • PACKAGE QUANTITY12
  • CONSTRUCTION18-8 Stainless
  • DIAMETER INCHES3.75
  • TRADEMARKBar Essential™
  • CAPACITY OUNCES30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 608600 - Classic Cocktail 30 Oz., Stainless Steel - Pkg Qty 12

Carlisle 608600 - Classic Cocktail 30 Oz., Stainless Steel - Pkg Qty 12

Item #: WBB632552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top