Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1850-4-55 Mixology 3 Jar Display For 16 Oz. Jars S/S Lids 13-3/8"W x 4-7/8"D x 4-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cal-Mil 1850-4-55 Mixology 3 Jar Display For 16 Oz. Jars S/S Lids 13-3/8"W x 4-7/8"D x 4-3/4"H

Item #: WBB1521585

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
These mixology jar displays are a perfect addition to any bar or restaurant. Use these displays that include cooling pucks to ensure that the contents stay at a perfect temperature. Made of durable Stainless Steel and welded jar holders, use the Condiment Display as a new way to present your food in a dynamic way. Includes Base, Cooling Pucks, Jars, Lids Durable Stainless Steel Frame .

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1850-4-55
    • DESCRIPTIONMixology Jar Display
    • COLOR FINISHStainless Steel
    • WIDTH INCHES13-3/8
    • DEPTH INCHES4-7/8
    • HEIGHT INCHES4-3/4
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!