Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 2063 Write-on Beer Sampler Tray, Natural Wood 12 x 6 x 3/8"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Cal-Mil 2063 Write-on Beer Sampler Tray, Natural Wood 12 x 6 x 3/8"H

Item #: WBB1523032

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.50
Product Information
Customer Review
Product Q&A
Display your beer in a brand new fashion. These beer flights are made of top of the line materials to help make your beer stand out above the rest. 2" Diameter in cuts allow up to four glasses. The most unique feature of these samplers is the write-on strip on the front edge. Boldly and easily show your patrons what beer they are tasting so there are no mix ups.

Product Specifications

    • BRANDCal-Mil
    • TYPEBeer Taster Board
    • MANUFACTURERS PART NUMBER2063
    • DESCRIPTIONWrite-on Beer Sampler Tray
    • COLOR FINISHNatural
    • WIDTH INCHES12
    • DEPTH INCHES6
    • HEIGHT INCHES3/8
    • CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!