discount codeFree shipping over 300

Applied at checkout

Cal-Mil 212 Classic Bar Organizer 3-3/4"W x 15-1/2"D x 5-1/4"H

Cal-Mil 212 Classic Bar Organizer 3-3/4"W x 15-1/2"D x 5-1/4"H

Item #: WBB1521802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Popular item in this category

Cal-Mil 213 Classic Bar Organizer 3-1/2"W x 9-1/4"D x 5-1/4"H

Usually ships in 26 to 29 days

Not Yet Rated

$46.95

Customers Also Viewed

This bar organizer is complete with 9 sections to hold just about anything for your commercial bar or buffet table. Perfect for holding and organizing straws, stir-sticks, toothpicks, and any other bar essentials.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER212
  • COLOR FINISHBlack
  • WIDTH INCHES3-3/4
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES5-1/4
  • STYLE9 Compartment
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 212 Classic Bar Organizer 3-3/4"W x 15-1/2"D x 5-1/4"H

Cal-Mil 212 Classic Bar Organizer 3-3/4"W x 15-1/2"D x 5-1/4"H

Item #: WBB1521802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top