Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ACS123 - Cocktail Shaker, 24 Oz., 3-Piece Set
See all 29 items in product family

American Metalcraft ACS123 - Cocktail Shaker, 24 Oz., 3-Piece Set

Item #: WBB551333

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 19 ($138.70)

Price: $7.30
Product Information
Customer Review
Product Q&A
Cocktail Shaker, 24 oz., 3-Piece Set

3-piece acrylic cocktail shaker has a 24 oz. capacity. Trendy drink recipes are inscribed on the shaker.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERACS123
    • DESCRIPTIONCocktail Shaker 3 Piece Set
    • COLOR FINISHClear
    • WIDTH INCHES3
    • HEIGHT INCHES9
    • CONSTRUCTIONAcrylic
    • LENGTH INCHES3
    • CAPACITY OUNCES24
    • STYLE3 Piece Set

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!