Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CSJ116 - Cocktail Shaker, 3-Piece Set, Stainless, 16 Oz. Shaker
See all 29 items in product family

American Metalcraft CSJ116 - Cocktail Shaker, 3-Piece Set, Stainless, 16 Oz. Shaker

Item #: WBB551492

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($85.20)

Price: $7.10
Product Information
Customer Review
Product Q&A
Cocktail Shaker, 3-Piece Set, Stainless, 16 oz. Shaker

3 Piece cocktail shaker, Incorporates shaker, strainer and jigger in one compact unit. All pieces made from stainless steel. Polished to a mirror finish. 16 oz. (473 mL)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERCSJ116
    • DESCRIPTIONCocktail Shaker 3-Piece Set
    • COLOR FINISHMirror Finish
    • HEIGHT INCHES7.5
    • CONSTRUCTIONS/S
    • CAPACITY OUNCES16
    • STYLE3 Piece Set
    • INCLUDESStrainer And Jigger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!