Take 15% off your entire order!

Offer applied at checkout

+

FanMats Drink Mat, 14031, Texas A&M University, 3-1/4" x 24" x 1"

FanMats Drink Mat, 14031, Texas A&M University, 3-1/4" x 24" x 1"

Item #: WBB1245266

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.99 up to 42% OFF

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FanMats Drink Mat, 14031, Texas A&M University, 3-1/4" x 24" x 1"

Keep your freshly crafted drinks safe with these officially licensed Drink Mats. Featuring your favorite team's logo. With a sleek design, these rubber Drink Mats offer an affordable, practical and high quality solution to protecting your bar top surfaces. Easy to clean, a rubber Drink Mat collects spilled liquid and condensation. Perfect when serving pints and cocktails.

Product Specifications

  • BRANDFanMats
  • TYPECollege
  • MANUFACTURERS PART NUMBER14031
  • SIZE3-1/4" x 24" x 1"
  • CONSTRUCTIONRubber
  • TEAMTexas A&M University
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 14, 2015

    Baroliscious
    Your review:
    The drink mats we bought for a friends bar were outstanding. Exactly what we wanted and everything we expected.
Product Q & A

There are no questions for this product.

Popular item in this category

FanMats Drink Mat, 14035, Texas Tech University, 3-1/4" x 24" x 1"

Item #: B1245270

Not Yet Rated

Usually ships in 2 to 5 days

$14.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FanMats Drink Mat, 14031, Texas A&M University, 3-1/4" x 24" x 1"

FanMats Drink Mat, 14031, Texas A&M University, 3-1/4" x 24" x 1"

Item #: WBB1245266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant