Take 15% off your entire order!

Offer applied at checkout

+

FanMats Drink Mat, 14059, NHL - Detroit Red Wings, 3-1/4" x 24" x 1"

FanMats Drink Mat, 14059, NHL - Detroit Red Wings, 3-1/4" x 24" x 1"

Item #: WBB1245213

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.99 up to 42% OFF

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FanMats Drink Mat, 14059, NHL - Detroit Red Wings, 3-1/4" x 24" x 1"

Keep your freshly crafted drinks safe with these officially licensed Drink Mats. Featuring your favorite team's logo. With a sleek design, these rubber Drink Mats offer an affordable, practical and high quality solution to protecting your bar top surfaces. Easy to clean, a rubber Drink Mat collects spilled liquid and condensation. Perfect when serving pints and cocktails.

Product Specifications

  • BRANDFanMats
  • TYPEHockey
  • MANUFACTURERS PART NUMBER14059
  • SIZE3-1/4" x 24" x 1"
  • CONSTRUCTIONRubber
  • TEAMDetroit Red Wings
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FanMats Drink Mat, 14070, NHL - Los Angeles Kings, 3-1/4" x 24" x 1"

Item #: B1245288

Not Yet Rated

Usually ships in 10 to 13 days

$14.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FanMats Drink Mat, 14059, NHL - Detroit Red Wings, 3-1/4" x 24" x 1"

FanMats Drink Mat, 14059, NHL - Detroit Red Wings, 3-1/4" x 24" x 1"

Item #: WBB1245213

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant