Condiment Caddies
Availability
Type
Brand
Length
Width
Material
Height
Capacity
Color
Price
Height
15 in
Width
14-1/2 in
Depth
11-3/4 in
Number of Compartments
9
Mind Reader Coffee Pod Carousel, Fits 30 Pods, 6-13/16"W x 6-13/16"D x 12-5/8"H, Black
Height
12-5/8 in
Width
6-7/8 in
Depth
6-7/8 in
Number of Compartments
30
Height
8-1/2 in
Width
22 in
Depth
7-1/2 in
Number of Compartments
4
Height
6 in
Width
4 in
Mind Reader Extra Large Coffee Condiment & Accessory Organizer, 24"W x 11-13/16"D x 12-1/2"H, Black
Height
12-1/2 in
Width
24 in
Depth
11-13/16 in
Number of Compartments
14
Mind Reader Coffee Condiment Caddy Organizer w/ 10 Compartments, 5-3/8"W x 11"D x 12-5/8"H, Black
Height
12-5/8 in
Width
5-3/8 in
Depth
11 in
Number of Compartments
10
Height
8-1/2 in
Width
22 in
Depth
7-1/2 in
Number of Compartments
3
American Metalcraft HMSPH4 - Sugar Packet Holder, 2-3/4 x 3-1/4 x 1-3/4, Hammered Finish
Height
1-3/4 in
Width
3-1/4 in
Number of Compartments
2
Height
4.125 in
Width
4 in
Height
3-5/8 in
Width
15 in
Depth
5-7/8 in
Number of Compartments
5
Mind Reader Baggy Tea Bag & Accessory Holder W/ 9 Drawers, 10-1/4"W x 4-5/16"D x 13-1/8"H, Black
Height
13-1/8 in
Width
10-1/4 in
Depth
4-5/16 in
Number of Compartments
9
Height
9-7/16 in
Width
8-1/16 in
Depth
8-1/4 in
Number of Compartments
1
Number of Compartments
1
Height
4-1/2 in
Width
5 in
Depth
3 in
Number of Compartments
Straw Caddy
Number of Compartments
1
Mind Reader Flume Coffee Condiment Organizer w/ 6 Compartments, 11-1/2"W x 6-1/2"D x 15"H, Black
Height
15 in
Width
11-1/2 in
Depth
6-1/2 in
Number of Compartments
6
Height
12-3/4 in
Height
9-1/2 in
Width
7-1/2 in
Depth
8-1/4 in
Number of Compartments
2
Height
8 in
Height
5-1/2 in
Width
3-5/16 in
San Jamar® Dome® Stacker - Dome 1/1 (3) 2 Qt. Deep Trays, (6) 1 Pint Std. Trays -Chillable
Height
12-3/4 in
Width
16-1/4 in
Depth
24-1/4 in
Number of Compartments
9
Height
8-1/2 in
Width
22 in
Depth
7-1/2 in
Number of Compartments
7
Height
9-1/2 in
Width
7-1/2 in
Depth
8-1/4 in
Number of Compartments
1
Height
8-1/2 in
Width
22 in
Depth
7-1/2 in
Number of Compartments
7
Vollrath® Traex Kondi-Keeper Condiment Spoon, 529-13, Clear, Polycarbonate - Pkg Qty 12
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4746-06, Black, Pint Insert Size
Height
4/1/2 in
Width
24 in
Depth
6 in
Number of Compartments
8
Height
2 in
Width
13-1/2 in
Depth
20-1/4 in
Height
6 in
Width
7-1/8 in
Depth
6-1/4 in
Vollrath® Traex Dripcut Sugar Packet Holders, WR-1009, Chrome-Plated, W/O Handles - Pkg Qty 12
Height
1-5/8 in
Width
2-1/8 in
Mind Reader Trove Coffee Condiment Organizer w/ 7 Compartments, 7-3/4"W x 16"D x 5-1/4"H, Black
Height
5-1/4 in
Width
7-3/4 in
Depth
16 in
Number of Compartments
7
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4740-01, Brown, Quart Insert Size
Height
4/1/2 in
Width
12 in
Depth
6 in
Number of Compartments
2
Vollrath® Traex Kondi-Keeper Stainless Steel Condiment Dispensers 4705 W/ Standard Lid 3 Insert
Height
4/1/2 in
Width
18 in
Depth
6 in
Number of Compartments
3
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4740-06, Black, Quart Insert Size
Height
4/1/2 in
Width
12 in
Depth
6 in
Number of Compartments
2
American Metalcraft HMBAR9 - Coffee/Bar Organizer, 8-1/2 x 5-3/4 x 4-1/2, 6 Comp, Hammered S/S
Height
4 in
Width
4.125 in