Take 15% off your entire order!

Offer applied at checkout

Winco GWB-3 - Triple Glass Washer Brush

Winco GWB-3 - Triple Glass Washer Brush

Item #: WBB1359853

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.43 up to 28% OFF

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco GWB-3 Glass Washer Brush

Glass Washer Brush, 3 Brush W/P. Base.



Product Specifications

  • BRANDWinco
  • TYPEGlass Brush Triple
  • MANUFACTURER PART NUMBERGWB-3
  • PACKAGE QUANTITY1
  • DIMENSIONS INCHES7-1/2" x 4" x 8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco BCH-14 Bottle Cap Holder

Item #: B1360209

Not Yet Rated

Usually ships in 7 to 10 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco GWB-3 - Triple Glass Washer Brush

Winco GWB-3 - Triple Glass Washer Brush

Item #: WBB1359853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant