Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mini Dome Domed Condiment Center, Holds (2) 1.5 Pt. Notched Lid Deep Trays

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Mini Dome Domed Condiment Center, Holds (2) 1.5 Pt. Notched Lid Deep Trays

Item #: WBB506903

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Mini Dome Domed Condiment Center, Holds (2) 1.5 Pt. Notched Lid Deep Trays

Mini Dome Domed Condiment Center, holds (2) 1.5 pt. notched lid deep trays (included), semi-transparent polycarbonate domed cover, black polycarbonate base, NSF

Product Specifications

    • BRANDSan Jamar®
    • TYPENotched Lidf
    • MANUFACTURER PART NUMBERBD2004NL
    • PURPOSECondiment Tray
    • WIDTH INCHES7-1/2
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES9-1/2
    • PACKAGE QUANTITY1
    • CONSTRUCTIONPolycarbonate Base
    • COMPARTMENT SIZE1.5 Pint
    • NUMBER OF COMPARTMENTS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!