Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft OFP11 - Overflow Pipe, 11" High, Fits 1" And 1-1/2" Drains
See all 13 items in product family

American Metalcraft OFP11 - Overflow Pipe, 11" High, Fits 1" And 1-1/2" Drains

Item #: WBB551393

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 62 ($109.12)

Price: $1.76
Product Information
Customer Review
Product Q&A
Overflow Pipe, 11" High, Fits 1" And 1-1/2" Drains

Made of Pvs plastic for long lasting durability. Helps streamline cleaning of glasses in busy bars or restaurants. PVC plastic set in rubber bushing is noncorroding. Pipe allows for proper water depth in sink. Fits 1" and 1 1/2" drain. Ideal companions for strainer funnels. Length is 11".

Product Specifications

    • BRANDAmerican Metalcraft
    • TYPEOverflow Pipe
    • MANUFACTURER PART NUMBEROFP11
    • COLOR FINISHGray
    • CONSTRUCTIONPvs Plastic
    • LENGTH INCHES11
    • STYLEFor Drains
    • FOR USE WITHFits Both 1"And 1.5" Drains

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!