Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Poly-Liner™ Plastic Mesh Shelf Liner, 24" x 120"L, Clear

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Poly-Liner™ Plastic Mesh Shelf Liner, 24" x 120"L, Clear

Item #: WBB378412

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.00
Product Information
Customer Review
Product Q&A
Poly-Liner™ Shelf Liner

Poly-Liner™ shelf liner is designed for bar and kitchen glass areas. The thick-yet-pliable plastic mesh material lies flat and will contour to the shape of surface areas. Mesh pattern allows for moisture drainage and protects glassware from breakage. Easy to cut clear plastic mesh has glossy finish. 24"W x 120"L

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERPL0103
    • COLOR FINISHClear
    • WIDTH INCHES24
    • LENGTH INCHES120

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello, What material is this line made of? Thanks.

Question Asked By: Tracy , May 23, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed