discount codeFree shipping over 300

Applied at checkout

Carlisle EP21600 - Portion Pour® Control Pourers 1-1/4 Oz. - Pkg Qty 12

Carlisle EP21600 - Portion Pour® Control Pourers 1-1/4 Oz. - Pkg Qty 12

Item #: WBB632513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.10 ea.

Price: $85.20 / Pkg of 12

Quantity

Popular item in this category

Carlisle EP21700 - Portion Pour® Control Pourers 1-1/2 Oz. - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$85.20

Customers Also Viewed

Portion Pour® Control Pourers 1-1/4 Oz.

Features:

  • Convenient accessories for bar or back-of-the-hoUse
  • Heavy-duty 18-8 stainless steel malt cup (608200) fits all standard mixers; reinforced rolled rim for extended Use and easy no-drip pouring; unique NSF Listed sanitary design
  • Bar Essential 18-8 heavy-duty shakers (608515, 608530) feature sturdy one-piece construction; ultra smooth interiors won't scratch or chip mix glasses
  • 608210 Bar Essential Strainer's 4-prong design keeps strainer balanced and tight to shaker or mix glass for easier pouring with no mess
  • NSF Listed Bar Essential Spoon is perfect for hand mixing drinks; heavy-duty design for muddling fruit or other ingredients without bending or twisting; dishwasher safe 18-8 stainless won't rust like econoMALAYSIA spoons
  • Bar Essential Jiggers provide accurate measures for free-pour drinks; heavy-duty 18-8 stainless construction with sturdy welds
  • Heavy cast Bar Essentials Speed Opener (608216) handles any bottle cap in one easy motion
  • Opener/Can Punch (608217); economical version for light duty
  • Wall Mount Bottle Opener (38BC4) can be Used with bottle cap holder listed below
  • Portion Pour® 2000 offers the same performance as original Portion Pour with a new sleek design
  • Dispenses exact shots of liquor from 1/2 oz to 2 oz
  • Available with red or clear spout; with or without a collar
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBEREP21600
  • DESCRIPTIONPourer
  • CAPACITY1-1/4 Oz.
  • PACKAGE QUANTITY12
  • CONSTRUCTIONSAN
  • STYLEWith Collar
  • SPOUT COLORRed
  • COLLAR COLORBlack
  • NSFN
  • TRADEMARKPortion Pour®
  • CAPACITY OUNCES1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle EP21600 - Portion Pour® Control Pourers 1-1/4 Oz. - Pkg Qty 12

Carlisle EP21600 - Portion Pour® Control Pourers 1-1/4 Oz. - Pkg Qty 12

Item #: WBB632513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top