discount codeFree shipping over 300

Applied at checkout

Carlisle PS601NC02 - Pourplus™™ Quart Complete 32 Oz., 3-1/2", White - Pkg Qty 12

Carlisle PS601NC02 - Pourplus™™ Quart Complete 32 Oz., 3-1/2", White - Pkg Qty 12

Item #: WBB632222

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Price: $61.20 / Pkg of 12

Quantity

Popular item in this category

Carlisle PS601NC00 - Pourplus™™ Quart Complete 32 Oz. x 3-1/2", Assorted - Pkg Qty 12

Out of stock, expected on or around 10/17/2019

Not Yet Rated

$61.20

Customers Also Viewed

Pourplus™ Quart Complete 32 Oz., 3-1/2" - White

Features:

  • Pourplus™ fits all Store 'N Pour™ Containers
  • Integrated neck and spout designed for fast free flowing pouring; easy clean-up
  • Textured neck provides sure grip - even when wet
  • Necks are color-coded for easy product identification
  • Necks are color-coded for easy product indentification
  • Made of high density, break-resistant polyethylene
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERPS601NC02
  • DESCRIPTIONPourer
  • CAPACITY1 Qt.
  • PACKAGE QUANTITY12
  • CONSTRUCTIONPolyethylene (PE)
  • STYLEQuart Complete
  • SPOUT COLORWhite
  • COLLAR COLORWhite
  • NSFN
  • TRADEMARKPourPlus™
  • INCLUDESContainer, Lid & Spout
  • CAPACITY OUNCES32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PS601NC02 - Pourplus™™ Quart Complete 32 Oz., 3-1/2", White - Pkg Qty 12

Carlisle PS601NC02 - Pourplus™™ Quart Complete 32 Oz., 3-1/2", White - Pkg Qty 12

Item #: WBB632222

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top