Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4046102 - Sparta® Triple Glass Washer 8", White - Pkg Qty 6
See all 13 items in product family

Carlisle 4046102 - Sparta® Triple Glass Washer 8", White - Pkg Qty 6

Item #: WBB642388

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 6

Price: $221.70
Product Information
Customer Review
Product Q&A
Sparta® Triple Glass Washer 8" - White
  • Pilsner/Hurricane/Standard Style Glasses can all be cleaned thoroughly and safely with our glass washing brushes
  • Heavy duty Polyester bristles with a densely filled dome top hold up to extreme use
  • Threaded white plastic stems help prevent glasses from being chipped orĀ broken
  • Molded plastic base with positive-suction provide a tight grip in sinks and onĀ countertops
  • BPA free

Product Specifications

    • BRANDCarlisle
    • TYPEGlass Brush Triple
    • MANUFACTURERS PART NUMBER4046102
    • COLOR FINISHWhite
    • WIDTH INCHES4
    • PACKAGE QUANTITY6
    • CONSTRUCTIONPlastic
    • WEIGHT LBS.10
    • NSFN
    • BRUSH LENGTH INCHES6
    • DIAMETER INCHES2.88
    • BRISTLE MATERIALPolyester Bristle
    • ALTERNATE COLORS4046103
    • TRADEMARKSparta®
    • LENGTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!