Alegacy AL552 - Stainless Steel Bottle Opener
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 7 in |
Product Details
| Manufacturers Part Number | AL552 |
| Material | Steel |
| Brand | Alegacy |
Related Products
Alegacy 7IP, Ice Pick, 7-1/2", Stainless Steel Pick, Wooden Handle This heavy duty 7-1/2" stainless steel pick, with a wooden handle, is perfect for the job of breaking up a block of ice or a bunch of frozen cubes.
Bottle Cooler Flat Top - 36-3/4"W x 26-5/8"D x 33-3/8"H - TD-36-12 Constructed with wear resistant stainless exterior, galvanized interior, 300 stainless steel countertop and lid and welded, heavy duty galvanized base rail for long lasting durability. Slides neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. Holds (11cs) 12oz bottles. Made in U.S.A. NEMA 5-15P. HP is 1/5 . Door quantity is 1 . Note: Casters are not factory installed
Bar Towel Holder Nickel plated Spring steel with a screw eye for bar mounting 3-1/2" long Places a towel in easy reach for quick cleanups
Bottle Cooler Flat Top - 49-5/8"W x 26-5/8"D x 33-3/8"H - TD-50-18 Constructed with wear resistant laminated black vinyl front and sides, matching black aluminum back, 300 stainless steel countertop and lid and welded, heavy duty galvanized base rail for long lasting durability. Slides neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. Holds (16-1/2cs) 12oz bottles or (24cs) 12oz can capacity. Made in U.S.A. NEMA 5-15P. HP is 1/3 . Door quantity is 2 . Note: Casters are not factory ...
11" Bar Spoon Steel W/Red Knob.