discount codeFree shipping over 300

Applied at checkout

Carlisle 302203 - Standard Tip Tray 6-1/2" x 4-1/2", Black - Pkg Qty 36

Carlisle 302203 - Standard Tip Tray 6-1/2" x 4-1/2", Black - Pkg Qty 36

Item #: WBB632751

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.33 ea.

Price: $83.88 / Pkg of 36

Quantity

Popular item in this category

Customers Also Viewed

Standard Tip Tray 6-1/2" x 4-1/2" - Black

Features:

  • 38CC25 check holder holds up to 18 guest checks at bar or register
  • Standard Tip Tray and Check Holder are made of styrene
  • Check Holder's handy clip keeps checks, credit cards, or cash securely in place
  • 3020, 3022 are NSF Listed; dishwasher safe
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER302203
  • DESCRIPTIONTip Tray
  • COLOR FINISHBlack
  • WIDTH INCHES4.5
  • PACKAGE QUANTITY36
  • CONSTRUCTIONStyrene (STY)
  • LENGTH INCHES6.5
  • NSFY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 302203 - Standard Tip Tray 6-1/2" x 4-1/2", Black - Pkg Qty 36

Carlisle 302203 - Standard Tip Tray 6-1/2" x 4-1/2", Black - Pkg Qty 36

Item #: WBB632751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top