discount codeFree shipping over 300

Applied at checkout

Carlisle PS601N05 - Stor N' Pour® Complete Unit 1 Qt., Red - Pkg Qty 12

Carlisle PS601N05 - Stor N' Pour® Complete Unit 1 Qt., Red - Pkg Qty 12

Item #: WBB632575

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.80 ea.

Price: $81.60 / Pkg of 12

Quantity

Popular item in this category

Carlisle PS601N09 - Stor N' Pour® Complete Unit 1 Qt., Green - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$80.40

Customers Also Viewed

Stor N' Pour® Complete Unit 1 Qt. - Red

Features:

  • Pour a perfect 2-1 drink every time with our patented vented spout design
  • Two-piece spout and neck design for easy cleaning
  • Exclusive manufacturing process ensures airtight seal with no leaks
  • Made of high density, break-resistant polyethylene
  • Easy clean containers have straight wall design with no sharp interior edges that can collect food or bacteria
  • Unique stacking ridge on quart and pint caps make storage on shelf in refrigerator easy and secure
  • Color-coordinated spouts and caps for easy product identification
  • Prepare mixes and juices in advance
  • Complete unit includes neck and container plus color-coordinated pouring spout and cap
  • Dishwasher safe
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERPS601N05
  • DESCRIPTIONStor N' Pour® Bottles
  • CAPACITY32 Oz.
  • PACKAGE QUANTITY12
  • CONSTRUCTIONPolyethylene (PE)
  • OVERALL HEIGHT INCHES13.15
  • SPOUT COLORRed
  • COLLAR COLORWhite
  • NSFN
  • TRADEMARKStor N' Pour®
  • OPEN DIAMETER INCHES3.2
  • OVERALL DIAMETER INCHES3.5
  • CAPACITY OUNCES32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PS601N05 - Stor N' Pour® Complete Unit 1 Qt., Red - Pkg Qty 12

Carlisle PS601N05 - Stor N' Pour® Complete Unit 1 Qt., Red - Pkg Qty 12

Item #: WBB632575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top