discount codeFree shipping over 300

Applied at checkout

Carlisle 304207 - Stor N' Pour® Speed Spout 1-9/16" x 2", Clear - Pkg Qty 24

Carlisle 304207 - Stor N' Pour® Speed Spout 1-9/16" x 2", Clear - Pkg Qty 24

Item #: WBB632167

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.21 ea.

Price: $53.04 / Pkg of 24

Quantity

Popular item in this category

Customers Also Viewed

Stor N' Pour® Speed Spout 1-9/16" / 2" - Clear

Features:

  • Pour a perfect 2-1 drink every time with our patented vented spout design
  • Two-piece spout and neck design for easy cleaning
  • Exclusive manufacturing process ensures airtight seal with no leaks
  • Made of high density, break-resistant polyethylene
  • Easy clean containers have straight wall design with no sharp interior edges that can collect food or bacteria
  • Unique stacking ridge on quart and pint caps make storage on shelf in refrigerator easy and secure
  • Color-coordinated spouts and caps for easy product identification
  • No-drip spout is vented to promote faster, more even flow
  • Spouts fit Store 'N Pour® necks
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER304207
  • DESCRIPTIONStor N' Pour® Spout
  • HEIGHT INCHES2
  • PACKAGE QUANTITY24
  • CONSTRUCTIONSAN
  • STYLESpeed Spout
  • SPOUT COLORClear
  • COLLAR COLOR--
  • NSFN
  • TRADEMARKStor N' Pour®
  • DIAMETER INCHES1.56
  • OPEN DIAMETER INCHES0.88
  • CAPACITY OUNCES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 304207 - Stor N' Pour® Speed Spout 1-9/16" x 2", Clear - Pkg Qty 24

Carlisle 304207 - Stor N' Pour® Speed Spout 1-9/16" x 2", Clear - Pkg Qty 24

Item #: WBB632167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top